- Shaker Screen Bearing
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Static Load Rating [Max] | 126000 lbf |
| I.D. | 100 mm |
| Dynamic Load Rating | 132000 lbf |
| Inner Ring Width | 73 mm |
| Limiting Speed - Grease | 1300 rpm |
| Outer Ring Width | 73 mm |
| Tolerance | Special |
| Outer Ring Inner Diameter | 187 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 3 mm |
| Series | 223 |
| Limiting Speed | 1900 rpm |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring O.D. | 127 mm |
| Cage Type | Machined |
| Bearing Type | Shaker Screen Bearing |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Cage Material | Brass |
| Oil Groove Width | 11 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| O.D. | 215 mm |
| Bore Type | Round Bore |
| Weight | 28.44 LB |
| EAN or UPC | 4547359271690 |

