- Spherical Roller Bearing
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| Dynamic Load Rating | 219000 lbf |
| Limiting Speed | 2400 rpm |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Static Load Rating [Max] | 219000 lbf |
| Limiting Speed - Grease | 2000 rpm |
| Fillet Radius | 3 mm |
| Bore Type | Round Bore |
| Series | 223 |
| Cage Type | Pressed |
| Outer Ring Inner Diameter | 209 mm |
| Oil Groove Width | 16 |
| I.D. | 110 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 139 mm |
| Inner Ring Width | 80 mm |
| Tolerance | JIS-0 RBEC-1 |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Outer Ring Width | 80 mm |
| O.D. | 240 mm |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Weight | 36.949 LB |
| EAN or UPC | 3413520344498 |

