- Round Bore
- 150 mm I.D. x 270 mm O.D. x 73 mm Wide
- Greater than Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Outer Ring Width | 73 mm |
| Ring Modification | Lubrication Holes & Groove (D1) |
| Series | 223 Series |
| Enclosure | Unsealed |
| Cage Design | Standard |
| Radial Internal Clearance | C3 |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Static Load Rating [Max] | 385000 lbf |
| Dynamic Load Rating | 281000 lbf |
| Weight | 93.211 LB |
| EAN or UPC | 4547359520163 |

