- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 340 mm Outside Diameter
- 114 mm Width
| Oil Groove Width | 20 |
| Radial Internal Clearance | CN |
| Series | 223 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 495000 lbf |
| Inner Ring O.D. | 205 mm |
| Outer Ring Inner Diameter | 296 mm |
| Limiting Speed | 1600 rpm |
| Dynamic Load Rating | 440000 lbf |
| Outer Ring Width | 114 mm |
| Cage Type | Machined |
| O.D. | 340 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 114 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1300 rpm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 160 mm |
| Fillet Radius | 4 mm |
| Weight | 111.774 LB |
| EAN or UPC | 3413520087968 |

