- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 52 mm Width
| Dynamic Load Rating | 127000 lbf |
| Series | 230 |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 2200 rpm |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 183 mm |
| Origin | Spherical Radial |
| I.D. | 130 mm |
| O.D. | 200 mm |
| Oil Groove Width | 9 |
| Radial Internal Clearance | C3 |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Pressed |
| Limiting Speed | 2900 rpm |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring, Plain |
| Inner Ring Width | 52 mm |
| Enclosure | Open, Unsealed |
| Static Load Rating [Max] | 162000 lbf |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 145 mm |
| Outer Ring Width | 52 mm |
| Bearing Type | Radial Bearing, Extra Capacity |
| Weight | 12.765 LB |
| EAN or UPC | 3413521059650 |

