- Spherical Roller Bearing
- Tapered Bore
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 56 mm Width
| O.D. | 225 mm |
| Limiting Speed | 2500 rpm |
| Cage Material | Steel |
| I.D. | 150 mm |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Oil Groove Width | 10 |
| Series | 230 |
| Dynamic Load Rating | 148000 lbf |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 201000 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 56 mm |
| Radial Internal Clearance | CN |
| Cage Type | Pressed |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 2000 rpm |
| Inner Ring Width | 56 mm |
| Weight | 16.424 LB |
| EAN or UPC | 4547359749861 |

