- Spherical Roller Bearing
- Tapered Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 82 mm Width
| Radial Internal Clearance | C3 |
| Oil Groove Width | 15 |
| Static Load Rating [Max] | 400000 lbf |
| I.D. | 200 mm |
| Inner Ring Width | 82 mm |
| Outer Ring Width | 82 mm |
| Limiting Speed - Grease | 1400 rpm |
| O.D. | 310 mm |
| Cage Material | Brass |
| Dynamic Load Rating | 295000 lbf |
| Inch/Metric | Metric |
| Ring Modification | Relube |
| Temperature Range [Max] | 400 °F |
| Cage Type | Machined |
| Bore Type | Tapered Bore |
| Limiting Speed | 1800 rpm |
| Fillet Radius | 2.1 mm |
| Series | 230 |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Weight | 48.722 LB |
| EAN or UPC | 4550253064312 |

