- Round Bore
- Self-Aligning Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 33 mm Width
| Rows of Balls | Double |
| Static Load Rating [Max] | 3050 lbf |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 33 mm |
| Limiting Speed - Grease | 6300 rpm |
| Dynamic Load Rating | 10200 lbf |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| I.D. | 40 mm |
| Outer Ring Width | 33 mm |
| O.D. | 90 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Width | 33.000 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 8000 rpm |
| Weight | 2.013 LB |
| EAN or UPC | 4550253064466 |

