- Round Bore
- Self-Aligning Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 43 mm Width
| Inner Ring Width | 43 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Ball Material | Steel |
| Precision Level | Class 0 |
| I.D. | 55 mm |
| Static Load Rating [Max] | 5400 lbf |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Fillet Radius | 2 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 6000 rpm |
| Width | 43.000 mm |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 17200 lbf |
| Rows of Balls | Double |
| Outer Ring Width | 43 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4800 rpm |
| Weight | 4.601 LB |
| EAN or UPC | 4547359521344 |

