- Spherical Roller Bearing
- Tapered Bore
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 86 mm Width
| Limiting Speed | 1900 rpm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Limiting Speed - Grease | 1500 rpm |
| Series | 231 |
| Oil Groove Width | 14 |
| Enclosure | Open |
| I.D. | 160 mm |
| Inner Ring Width | 86 mm |
| Fillet Radius | 2.1 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| O.D. | 270 mm |
| Outer Ring Width | 86 mm |
| Ring Modification | Relube |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 355000 lbf |
| Cage Type | Pressed |
| Dynamic Load Rating | 274000 lbf |
| Radial Internal Clearance | CN |
| Weight | 42.99 LB |
| EAN or UPC | 4547359750508 |

