- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 320 mm Outside Diameter
- 104 mm Width
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Cage Material | Brass |
| Enclosure | Open |
| Limiting Speed - Grease | 1200 rpm |
| O.D. | 320 mm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 505000 lbf |
| Limiting Speed | 1600 rpm |
| I.D. | 190 mm |
| Temperature Range [Min] | -40 °F |
| Series | 231 |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| Inner Ring Width | 104 mm |
| Ring Modification | Relube |
| Oil Groove Width | 17 |
| Dynamic Load Rating | 375000 lbf |
| Outer Ring Width | 104 mm |
| Weight | 73.193 LB |
| EAN or UPC | 4547359809336 |

