NTN Bearing Corp.
2316L1C3
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Item #101545357
- Round Bore
- Self-Aligning Bearing
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 58 mm Width
| O.D. | 170 mm |
| Fillet Radius | 2.1 mm |
| Precision Level | Class 0 |
| Width | 58.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 10100 lbf |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Outer Ring Width | 58 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3200 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Self-Aligning |
| Inner Ring Width | 58 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Ball Material | Steel |
| I.D. | 80 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 4000 rpm |
| Dynamic Load Rating | 29200 lbf |
| Weight | 2.45 LB |
| EAN or UPC | 4547359521658 |
