- Spherical Roller Bearing
- Tapered Bore
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 69.8 mm Width
| Inner Ring Width | 69.8 mm |
| Ring Modification | Relube |
| Radial Internal Clearance | CN |
| Outer Ring Width | 69.8 mm |
| Oil Groove Width | 11 |
| O.D. | 200 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 130 mm |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Cage Material | Steel |
| Fillet Radius | 2.1 mm |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Tapered Bore |
| Outer Ring Inner Diameter | 176 mm |
| I.D. | 110 mm |
| Enclosure | Open |
| Series | 232 |
| Weight | 20.393 LB |
| EAN or UPC | 3413520331535 |

