- Spherical Roller Bearing
- Tapered Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 80 mm Width
| Material | Through Hardened Steel |
| Limiting Speed | 2300 rpm |
| Series | 232 |
| Outer Ring Width | 80 mm |
| Inner Ring O.D. | 150 mm |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Enclosure | Open |
| O.D. | 230 mm |
| Cage Type | Machined |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 215000 lbf |
| Inner Ring Width | 80 mm |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 3 mm |
| Cage Material | Brass |
| Oil Groove Width | 12 |
| Static Load Rating [Max] | 254000 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 204 mm |
| Radial Internal Clearance | C3 |
| Weight | 30.203 LB |
| EAN or UPC | 3413520347581 |

