- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 320 mm Outside Diameter
- 112 mm Width
| Ring Modification | Plain |
| I.D. | 180 mm |
| Cage Type | Machined |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed | 1600 rpm |
| Inner Ring O.D. | 210 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Inner Ring Width | 112 mm |
| Outer Ring Inner Diameter | 282 mm |
| Bore Type | Round Bore |
| Oil Groove Width | 16 |
| Dynamic Load Rating | 405000 lbf |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 112 mm |
| Material | Through Hardened Steel |
| O.D. | 320 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 510000 lbf |
| Series | 232 |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 4 mm |
| Weight | 83.335 LB |
| EAN or UPC | 4547359799439 |

