- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 118 mm Width
| Outer Ring Inner Diameter | 302 mm |
| Dynamic Load Rating | 415000 lbf |
| Limiting Speed | 1400 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 610000 lbf |
| Fillet Radius | 3 mm |
| Limiting Speed - Grease | 1100 rpm |
| Oil Groove Width | 15 |
| Series | 240 |
| I.D. | 220 mm |
| Inner Ring Width | 118 mm |
| Radial Internal Clearance | C3 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Cage Type | Machined |
| O.D. | 340 mm |
| Inner Ring O.D. | 243 mm |
| Outer Ring Width | 118 mm |
| Weight | 86.421 LB |
| EAN or UPC | 4547359811216 |

