- Spherical Roller Bearing
- Round Bore
- 150 mm Inside Diameter
- 250 mm Outside Diameter
- 100 mm Width
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 12 |
| Dynamic Load Rating | 265000 lbf |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 355000 lbf |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Outer Ring Width | 100 mm |
| Ring Modification | Plain |
| Inner Ring Width | 100 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 168 mm |
| I.D. | 150 mm |
| O.D. | 250 mm |
| Limiting Speed | 2000 rpm |
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| Enclosure | Open |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 216 mm |
| Tolerance | JIS-0 RBEC-1 |
| Series | 241 |
| Limiting Speed - Grease | 1600 rpm |
| Cage Material | Steel |
| Weight | 40.697 LB |
| EAN or UPC | 3413520218645 |

