- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 300 mm Outside Diameter
- 118 mm Width
| Inner Ring O.D. | 202 mm |
| Series | 241 |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Static Load Rating [Max] | 515000 lbf |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Limiting Speed | 1600 rpm |
| Limiting Speed - Grease | 1300 rpm |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Outer Ring Width | 118 mm |
| Inner Ring Width | 118 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 375000 lbf |
| Fillet Radius | 3 mm |
| I.D. | 180 mm |
| Oil Groove Width | 15 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Outer Ring Inner Diameter | 259 mm |
| Weight | 73.855 LB |
| EAN or UPC | 4547359645248 |

