- Spherical Roller Bearing
- Tapered Bore
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 243 mm Width
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 2.01e+006 lbf |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 580 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Fillet Radius | 5 mm |
| Inner Ring Width | 243 mm |
| Temperature Range [Max] | 250 °F |
| Cage Type | Machined |
| Ring Modification | Relube |
| I.D. | 340 mm |
| Limiting Speed - Grease | 520 rpm |
| Oil Groove Width | 16 |
| Outer Ring Width | 243 mm |
| Cage Material | Brass |
| Dynamic Load Rating | 1.03e+006 lbf |
| Limiting Speed | 680 rpm |
| Series | 241 |
| Weight | 584.224 LB |
| EAN or UPC | 4547359792911 |

