- Cone Bearing
- 1 5/8 in Inside Diameter
- 0.906 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 18100 lbf |
| Factor | 1.53 |
| Enclosure | Open |
| Load Center | -0.18 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.13 |
| Cone Type | Single Cone |
| Series | 24700 |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 1.85 |
| Cup Width | N/A |
| Cone Width | 0.906 in |
| Dynamic Load Rating | 14600 lbf |
| Material | Case Carburized Steel |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1 5/8 in |
| Weight | 0.652 LB |
| EAN or UPC | 4547359523720 |

