- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 in Cone Width
| Load Center | -0.24 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Static Load Rating [Max] | 22000 lbf |
| Tolerance | Standard |
| Origin | Cones |
| Enclosure | Open |
| Factor | 1.79 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Dynamic Load Rating | 17100 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Cone Width | 1 in |
| Series | 25500 |
| I.D. | 1 3/4 in |
| Weight | 0.82 LB |
| EAN or UPC | 4547359523959 |

