- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2 7/8 in Outside Diameter
- 0.969 in Width
| Fillet Radius | 0.09 in |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| Material | Case Carburized Steel |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - X (MAX) | 2.68 |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 16000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 2.52 |
| I.D. | 1 3/8 in |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.875 in |
| Width Across Cups | 0.9375 |
| Cone No. | 25878 |
| Inch/Metric | Inch |
| Enclosure | Open |
| Outer Ring Width | 3/4 in |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Factor | 2.07 |
| Load Center | -0.01 in |
| Inner Ring Width | 31/32 in |
| Static Load Rating [Max] | 19100 lbf |
| Cup No. | 25820 |
| Bore Type | Round Bore |
| Weight | 1.018 LB |
| EAN or UPC | 4547359524291 |

