- Cup Bearing
- 2.484 in Outside Diameter
- 3/4 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 3/4 in |
| Bearing Type | Cup |
| Bearing Width | 15/16 in |
| Weight | 0.258 LB |
| EAN or UPC | 4547359524321 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 3/4 in |
| Bearing Type | Cup |
| Bearing Width | 15/16 in |
| Weight | 0.258 LB |
| EAN or UPC | 4547359524321 |