- Cup Bearing
- 3 1/8 in Outside Diameter
- 3/4 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 15/16 in |
| Cup Width | 3/4 in |
| Housing Shoulder Diameter - X (MAX) | 2.91 |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.408 LB |
| EAN or UPC | 4547359524376 |

