- Cone Bearing
- 1.156 in Inside Diameter
- 1.001 in Cone Width
| Load Center | -0.37 in |
| I.D. | 1.156 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 14500 lbf |
| Static Load Rating [Max] | 16300 lbf |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.61 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 1.38 |
| Cone Width | 1.001 in |
| Temperature Range [Min] | -40 °F |
| Factor | 2.36 |
| Material | Case Carburized Steel |
| Origin | Cones |
| Weight | 0.551 LB |
| EAN or UPC | 4547359524628 |

