- Cup Bearing
- 3 in Outside Diameter
- 3/4 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 3/4 in |
| Origin | Cups |
| Bearing Width | 0.936 in |
| Housing Shoulder Diameter - X (MAX) | 2.76 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Weight | 0.433 LB |
| EAN or UPC | 4547359524635 |

