- Cup Bearing
- 4 15/16 in Outside Diameter
- 25/32 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 1 in |
| Housing Shoulder Diameter - Z (MAX) | 4.53 |
| Cup Width | 25/32 in |
| Housing Shoulder Diameter - X (MAX) | 4.72 |
| Weight | 0.754 LB |
| EAN or UPC | 4547359524703 |

