Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

28156

Tapered Roller Bearing Cone
Item #100723387
  • Cone Bearing
  • 1.574 in Inside Diameter
  • 0.774 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 1.574 in Inside Diameter
  • 0.774 in Cone Width
Temperature Range [Min] -40 °F
Cone Width 0.774 in
Dynamic Load Rating 12500 lbf
Static Load Rating [Max] 14200 lbf
I.D. 1.574 in
Bearing Type Cone
Factor 1.49
Bore Type Round Bore
Load Center -0.19 in
Material Case Carburized Steel
Shaft Fillet Radius [Max] 0.090 in
Origin Cones
Temperature Range [Max] 250 °F
Weight 0.511 LB
EAN or UPC 4547359525069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison