- Cup Bearing
- 3 5/8 in Outside Diameter
- 25/32 in Cup Width
| Bearing Width | 0.969 in |
| Cup Width | 25/32 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.43 |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 3.27 |
| Weight | 0.538 LB |
| EAN or UPC | 4547359525120 |

