- Cone Bearing
- 1.968 in Inside Diameter
- 1 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 18800 lbf |
| I.D. | 1.968 in |
| Static Load Rating [Max] | 26100 lbf |
| Shaft Fillet Radius [Max] | 0.090 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Shaft Shoulder Diameter - U (MIN) | 2.36 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.59 |
| Bearing Type | Cone |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Load Center | -0.18 in |
| Weight | 1.038 LB |
| EAN or UPC | 4547359663815 |

