- Cone & Cup Bearing
- 9 3/4 in Inside Diameter
- 12 in Outside Diameter
- 7/8 in Width
| Inch/Metric | Inch |
| Factor | 1.85 |
| Static Load Rating [Max] | 80500 lbf |
| Bore Type | Round Bore |
| Cone No. | 28880 |
| O.D. | 12 in |
| Oil Hole | w/o Oil Hole |
| I.D. | 9 3/4 in |
| Tolerance | Class 4 |
| Fillet Radius | 0.06 in |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.68 in |
| Inside Fillet Radius | 0.06 in |
| Cup No. | 28820E1 |
| Outer Ring Width | 5/8 in |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 7/8 in |
| Dynamic Load Rating | 33000 lbf |
| No. of Rows | 1 |
| Width Across Cups | 0.875 |
| Weight | 7.253 LB |
| EAN or UPC | 4547359596793 |

