- Round Bore
- Thrust Ball Bearing
- 25 mm Inside Diameter
- 45 mm Outside Diameter
- 14 mm Width
| Temperature Range [Min] | -40 °F |
| I.D. | 25 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 8350 lbf |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Dynamic Load Rating | 4350 lbf |
| Bore Type | Round Bore |
| O.D. | 45 mm |
| Rows of Balls | Single |
| Bore B | 25.2 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Radial Internal Clearance | CN |
| Weight | 0.203 LB |
| EAN or UPC | 4547359290240 |

