- Round Bore
- Thrust Ball Bearing
- 30 mm Inside Diameter
- 50 mm Outside Diameter
- 14 mm Width
| I.D. | 30 mm |
| Precision Level | ISO Class 0 |
| Bore B | 30.2 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 50 mm |
| Radial Internal Clearance | CN |
| Fillet Radius | 0.6 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 9500 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4550 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Weight | 0.231 LB |
| EAN or UPC | 4547359290257 |

