- Cup Bearing
- 17 1/2 in Outside Diameter
- 1 9/16 in Cup Width
| Cup Width | 1 9/16 in |
| Bearing Type | Cup |
| Bearing Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 18.607 LB |
| EAN or UPC | 4547359794793 |
| Cup Width | 1 9/16 in |
| Bearing Type | Cup |
| Bearing Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 18.607 LB |
| EAN or UPC | 4547359794793 |