- Thrust Bearing
- Round Bore
- 120 mm Inside Diameter
- 210 mm Outside Diameter
- 54 mm Width
| Enclosure | Open |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| I.D. A | 200 |
| I.D. | 120 mm |
| O.D. A | 159 |
| Fillet Radius | 2.1 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Cage Type | Pressed |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| O.D. | 210 mm |
| Weight | 16.336 LB |
| EAN or UPC | 3413520710620 |

