- Thrust Bearing
- Round Bore
- 130 mm Inside Diameter
- 225 mm Outside Diameter
- 58 mm Width
| Cage Type | Machined - Two Piece |
| Bore Type | Round Bore |
| Cage Material | Brass |
| I.D. | 130 mm |
| Dynamic Load Rating | 138000 lbf |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 470000 lbf |
| Limiting Speed | 1500 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| O.D. A | 215 |
| Bearing Type | Thrust |
| I.D. A | 171 |
| O.D. | 225 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 21.275 LB |
| EAN or UPC | 4547359290691 |

