- Thrust Bearing
- Round Bore
- 150 mm Inside Diameter
- 250 mm Outside Diameter
- 60 mm Width
| I.D. | 150 mm |
| Static Load Rating [Max] | 725000 lbf |
| O.D. A | 222.5 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 194000 lbf |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Enclosure | Open |
| Bearing Type | Thrust |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| Ring Modification | Plain |
| I.D. A | 189.6 |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| Bore Type | Round Bore |
| Weight | 24.03 LB |
| EAN or UPC | 3413520710033 |

