- Thrust Bearing
- Round Bore
- 170 mm Inside Diameter
- 280 mm Outside Diameter
- 67 mm Width
| Cage Material | Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| O.D. A | 253.6 |
| Fillet Radius | 3 mm |
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 920000 lbf |
| Cage Type | Pressed |
| O.D. | 280 mm |
| Dynamic Load Rating | 238000 lbf |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | CN |
| Bearing Type | Thrust |
| Enclosure | Open |
| I.D. A | 214.6 |
| Weight | 33.29 LB |
| EAN or UPC | 3413520710057 |

