- Thrust Bearing
- Round Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 51 mm Width
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Bearing Type | Thrust |
| O.D. A | 152 |
| Cage Material | Brass |
| Cage Type | Machined - Two Piece |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| O.D. | 160 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 268000 lbf |
| I.D. A | 109 |
| I.D. | 75 mm |
| Enclosure | Open |
| Limiting Speed | 2100 rpm |
| Dynamic Load Rating | 93500 lbf |
| Fillet Radius | 2 mm |
| Weight | 11.177 LB |
| EAN or UPC | 4547359290950 |

