- Thrust Bearing
- Round Bore
- 110 mm Inside Diameter
- 230 mm Outside Diameter
- 73 mm Width
| O.D. A | 220 |
| Inch/Metric | Metric |
| I.D. A | 162 |
| Radial Internal Clearance | CN |
| O.D. | 230 mm |
| Dynamic Load Rating | 190000 lbf |
| Ring Modification | Plain |
| Cage Type | Machined - Two Piece |
| Enclosure | Open |
| Limiting Speed | 1400 rpm |
| Bearing Type | Thrust |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 3 mm |
| I.D. | 110 mm |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 590000 lbf |
| Weight | 33.069 LB |
| EAN or UPC | 4547359291001 |

