- Thrust Bearing
- Round Bore
- 130 mm Inside Diameter
- 270 mm Outside Diameter
- 85 mm Width
| Fillet Radius | 4 mm |
| Temperature Range [Max] | 400 °F |
| I.D. A | 180 |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 380000 lbf |
| Material | Through Hardened Steel |
| I.D. | 130 mm |
| O.D. | 270 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 920000 lbf |
| Limiting Speed | 1450 rpm |
| Enclosure | Open |
| Cage Material | Steel |
| Cage Type | Pressed |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| O.D. A | 238 |
| Ring Modification | Plain |
| Weight | 47.179 LB |
| EAN or UPC | 4547359867381 |

