- Thrust Bearing
- Round Bore
- 160 mm Inside Diameter
- 320 mm Outside Diameter
- 95 mm Width
| Dynamic Load Rating | 525000 lbf |
| I.D. | 160 mm |
| Static Load Rating [Max] | 1.27e+006 lbf |
| O.D. | 320 mm |
| Bearing Type | Thrust |
| Material | Through Hardened Steel |
| Limiting Speed | 1200 rpm |
| Fillet Radius | 5 mm |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Ring Modification | Plain |
| I.D. A | 221 |
| O.D. A | 280 |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 71.65 LB |
| EAN or UPC | 4547359867404 |

