- Thrust Bearing
- Round Bore
- 190 mm Inside Diameter
- 380 mm Outside Diameter
- 115 mm Width
| I.D. | 190 mm |
| Temperature Range [Max] | 250 °F |
| I.D. A | 271 |
| Cage Type | Machined - Two Piece |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Limiting Speed | 840 rpm |
| Dynamic Load Rating | 450000 lbf |
| Bearing Type | Thrust |
| Fillet Radius | 5 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1.53e+006 lbf |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| O.D. | 380 mm |
| Enclosure | Open |
| O.D. A | 360 |
| Weight | 136.687 LB |
| EAN or UPC | 4547359291094 |

