- Thrust Bearing
- Round Bore
- 380 mm Inside Diameter
- 670 mm Outside Diameter
- 175 mm Width
| O.D. | 670 mm |
| Static Load Rating [Max] | 4.43e+006 lbf |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 1.1e+006 lbf |
| Bearing Type | Thrust |
| O.D. A | 640 |
| Fillet Radius | 7.5 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Limiting Speed | 470 rpm |
| Ring Modification | Plain |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Cage Type | Machined - Two Piece |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 380 mm |
| I.D. A | 504 |
| Temperature Range [Max] | 250 °F |
| Weight | 588.634 LB |
| EAN or UPC | 4547359291193 |

