- Cone Bearing
- 2 1/2 in Inside Diameter
- 1 in Cone Width
| Origin | Cones |
| Cone Width | 1 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Factor | 1.31 |
| Load Center | -0.03 in |
| Static Load Rating [Max] | 35500 lbf |
| Dynamic Load Rating | 22700 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.8 |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Weight | 1.429 LB |
| EAN or UPC | 4547359525519 |

