- Cone & Cup Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11.75 mm Width
| Tolerance | Class 0 |
| O.D. | 35 mm |
| Inner Ring Width | 11 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 10 mm |
| Factor | 1.73 |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 28.5 |
| Limiting Speed | 13000 rpm |
| I.D. | 15 mm |
| Material | Through Hardened Steel |
| Load Center | -3.25 mm |
| Shaft Shoulder Diameter - V (MIN) | 20.5 |
| Width Across Cups | 11.75 |
| Static Load Rating [Max] | 2770 lbf |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 3000 lbf |
| Fillet Radius | 0.6 mm |
| Shaft Shoulder Diameter - U (MIN) | 19.5 |
| Limiting Speed - Grease | 9900 rpm |
| Inside Fillet Radius | 0.6 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. of Rows | 1 |
| Weight | 0.117 LB |
| EAN or UPC | 4547359002850 |

