- Cone & Cup Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 13.25 mm Width
| Load Center | -1.75 mm |
| Inner Ring Width | 12 mm |
| Tolerance | Class 0 |
| O.D. | 40 mm |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 4600 lbf |
| Shaft Shoulder Diameter - U (MIN) | 22.5 |
| Enclosure | Open |
| Factor | 1.74 |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter - Z (MAX) | 34.5 |
| Temperature Range [Min] | -40 °F |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - V (MIN) | 23 |
| Outer Ring Width | 11 mm |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1 mm |
| Housing Shoulder Diameter - X (MAX) | 37 |
| Width Across Cups | 13.25 |
| Bore Type | Round Bore |
| Limiting Speed | 13000 rpm |
| Static Load Rating [Max] | 4550 lbf |
| No. of Rows | 1 |
| Limiting Speed - Grease | 9900 rpm |
| Weight | 0.189 LB |
| EAN or UPC | 4547359003154 |

