- Cone & Cup Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 23.75 mm Width
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 23.75 |
| Shaft Shoulder Diameter - V (MIN) | 70 |
| Material | Case Carburized Steel |
| Factor | 1.48 |
| O.D. | 110 mm |
| Load Center | -1.75 mm |
| Tolerance | Class 0 |
| Limiting Speed | 4500 rpm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 28100 lbf |
| Limiting Speed - Grease | 3400 rpm |
| Dynamic Load Rating | 23600 lbf |
| Inch/Metric | Metric |
| Bearing Type | Cone & Cup |
| Inner Ring Width | 22 mm |
| Housing Shoulder Diameter - Z (MAX) | 101.5 |
| Inside Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - U (MIN) | 70 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 103 |
| Fillet Radius | 1.5 mm |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Weight | 2.08 LB |
| EAN or UPC | 4547359002867 |

