- Cone & Cup Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 24.75 mm Width
| Dynamic Load Rating | 27700 lbf |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 33500 lbf |
| Tolerance | Class 0 |
| Width Across Cups | 24.75 |
| I.D. | 65 mm |
| Enclosure | Open |
| Factor | 1.48 |
| Limiting Speed | 4200 rpm |
| Shaft Shoulder Diameter - V (MIN) | 77 |
| O.D. | 120 mm |
| Housing Shoulder Diameter - X (MAX) | 113 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 75 |
| Inside Fillet Radius | 2 mm |
| Housing Shoulder Diameter - Z (MAX) | 111.5 |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Load Center | -1.25 mm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 23 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3100 rpm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Weight | 2.644 LB |
| EAN or UPC | 4547359002874 |

