- Tapered Single Assembly Bearing
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 50 mm Width
| Tolerance | Class 0 |
| Bearing Type | Tapered Single Assembly |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 25 mm |
| Outer Ring Width | 22 mm |
| Fillet Radius | 1.5 mm |
| I.D. | 75 mm |
| O.D. | 130 mm |
| Shaft Shoulder Diameter - U (MIN) | 85 |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 124 |
| Shaft Shoulder Diameter - V (MIN) | 85 |
| Inside Fillet Radius | 2 mm |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 121.5 |
| Enclosure | Open |
| Weight | 6.283 LB |
| EAN or UPC | 4547359526028 |

